Check Availability
  • CONDOR 

    15 Gauge Coated Gloves, Gray/Black

  • Item # 5NGR1
  • Mfr. Model # 5NGR1
15 Gauge Coated Gloves, Gray/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® nitrile-coated gloves provide superior abrasion resistance, grip, and finger dexterity. Abrasion-resistant gloves with a raised palm coating improve your grip during oily or wet jobs while helping maintain mobility and dexterity. Palm coating is a dot textured foam finish. Comfortable nylon/spandex lining. Breathable and comfortable coated gloves can be laundered and worn again.
Show More Close
 

Technical Specifications

Item # 5NGR1
Mfr. Model # 5NGR1
UNSPSC #46181504
Shipping Weight 0.05 lbs
Country of Origin China *
Item Coated Gloves
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Gauge 15
Lining Nylon/Spandex
Color Gray/Black
Cuff Knit
Thumb Style Wing
Standards EN388
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms