Check Availability
  • Chemical Resistant Gloves
  • CONDOR 

    Chemical Resistant Gloves, Size 9, 13"L, Green , 1 PR

  • Item # 53CJ90
  • Mfr. Model # 53CJ90
Chemical Resistant Gloves, Size 9, 13"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant nitrile safety gloves offer excellent cut, puncture, and tear resistance in a broad variety of industries. The contour-molded, unsupported design is made for excellent touch and dexterity, with easy On/Off.
The nitrile material is recommended for people with latex allergies, and helps protect against a variety of chemicals, including petroleum, acids, and aromatic and chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 53CJ90
Mfr. Model # 53CJ90
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.16 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 15.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 9
Color Green
Supported / Unsupported Unsupported
Standards FDA 21 CFR 177.2600, EN 388, EN 374
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Wing Thumb
Resists Solvents, Animal Fats and Other Chemicals
ANSI/ISEA Abrasion Level 4
* This product's country of origin is subject to change

Welcome Sign In