Check Availability
  • CONDOR 

    15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 7, 1 PR

  • Item # 53CJ88
  • Mfr. Model # 53CJ88
15.00 mil Nitrile Chemical Resistant Gloves, Green, Size 7, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® chemical-resistant nitrile safety gloves offer excellent cut, puncture, and tear resistance in a broad variety of industries. The contour-molded, unsupported design is made for excellent touch and dexterity, with easy On/Off.
The nitrile material is recommended for people with latex allergies, and helps protect against a variety of chemicals, including petroleum, acids, and aromatic and chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 53CJ88
Mfr. Model # 53CJ88
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.14 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 15.00 mil
Glove Length 13"
Cuff Straight
Lining Flock
Glove Size 7
Color Green
Supported / Unsupported Unsupported
Standards FDA 21 CFR 177.2600, EN 388, EN 374
Application In Food Processing, Manufacturing and Chemical Plants
Special Features Wing Thumb
Resists Solvents, Animal Fats and Other Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms