This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Chemical Resistant Gloves, Size 7, 12"L, Green , 1 PR

  • Item # 48VF01
  • Mfr. Model # 48VF01
Chemical Resistant Gloves, Size 7, 12"L, Green ,  1 PR

See alternate products available online.

Product Details

CondorĀ® chemical-resistant nitrile safety gloves offer excellent cut, puncture, and tear resistance in a broad variety of industries. The contour-molded, unsupported design is made for excellent touch and dexterity, and the diamond pattern helps increase grip. Plus, the flock lining absorbs sweat to help keep hands dry.
The nitrile material is recommended for people with latex allergies, and helps protect against a variety of chemicals, including petroleum, acids, and aromatic and chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 48VF01
Mfr. Model # 48VF01
UNSPSC #46181504
Shipping Weight 0.13 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Thickness 15.00 mil
Glove Length 12"
Cuff Straight
Lining Flock
Glove Size 7
Color Green
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM
Application Chemical processing - Oil refining and petrochemicals; Aerospace and Automotive Degreasing; Automotive assembly; Battery Manufacturing; Operating Machines using cutting oils; Food Processing
Resists Wide Range of Chemicals including Acids, Bases, Oils, Greases, Hydrocarbons, Aromatic Solvents, Acetates, Petroleum Based Solvents and Animal Fats
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms