Check Availability
  • CONDOR 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: L, Black/Gray

  • Item # 48UP88
  • Mfr. Model # 48UP88
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: L, Black/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, snug-fitting CondorĀ® general purpose palm-coated gloves offer high tactile sensitivity and dexterity plus high tensile strength for construction, maintenance, and machinery tasks. The flexible polyurethane coating allows for tactile sensitivity, grip, and abrasion resistance as it protects your hands.
Show More Close
 

Technical Specifications

Item # 48UP88
Mfr. Model # 48UP88
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size L
Color Black/Gray
Cuff Knit Wrist
Glove Length 10"
Thumb Style Coated
Standards ANSI/ISEA 105 2005, CE, EN388
ANSI Cut Grams Greater Than 200
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application General Purpose
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms