Check Availability
  • Coated Gloves
  • CONDOR 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: M, White/White

  • Item # 2UUF5
  • Mfr. Model # 2UUF5
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: M, White/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves have a smooth finish thanks to their coating and provide excellent abrasion, grease, oil, and chemical resistance while maintaining the dexterity needed for most assembly applications. The polyurethane coating allows for tactile sensitivity as it protects your hands.
Show More Close
 

Technical Specifications

Item # 2UUF5
Mfr. Model # 2UUF5
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.05 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size M
Color White/White
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Wing
Standards EN388 4131
ANSI Cut Grams Greater Than 200
ANSI/ISEA Cut Level 1
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Welcome Sign In