Check Availability
  • CONDOR 

    13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XS, Black/Black

  • Item # 19L486
  • Mfr. Model # 19L486
13 Gauge Smooth Polyurethane Coated Gloves, Glove Size: XS, Black/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lightweight, snug-fitting gloves offer high tactile sensitivity and dexterity, while the polyester lining wicks moisture away from hands to help keep them dry and comfortable. The palm coating offers additional abrasion and chemical protection.
Show More Close
 

Technical Specifications

Item # 19L486
Mfr. Model # 19L486
UNSPSC #46181504
Catalog Page 1688
Shipping Weight 0.05 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Polyurethane
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 1
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Polyester
Glove Size XS
Color Black/Black
Cuff Knit Wrist
Glove Length 8-1/2"
Thumb Style Wing
Standards EN388 3131
ANSI Cut Grams Greater Than 200
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Working, Farming
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Welcome Sign In