Check Availability
  • CONDOR 

    13 Gauge Smooth Nitrile Coated Gloves, Glove Size: S, Green/Green

  • Item # 48UN85
  • Mfr. Model # 48UN85
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: S, Green/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Light-duty Condor® seamless knit gloves are designed for dexterity, flexibility, a secure grip, and to provide protection from abrasion, snags, cuts, and punctures. Flat-dipping curves the gloves like a hand for reduced hand fatigue that helps the wearer stay productive in a wide variety of jobs. The smooth finish offers excellent fingertip and hand sensitivity.
The durable synthetic nitrile coating resists grease, oils, and aromatic and chlorinated solvents—and it's suitable for wearers with latex allergies. Comfortable knit wrist helps keeps dirt and debris out of your glove.
Show More Close
 

Technical Specifications

Item # 48UN85
Mfr. Model # 48UN85
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.4 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size S
Color Green/Green
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards EN388 4121
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Resists Abrasions, Oil
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms