Check Availability
  • CONDOR 

    13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, Black/Gray

  • Item # 2UUE6
  • Mfr. Model # 2UUE6
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, Black/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With seamless construction and a knit wrist cuff, these gloves are as comfortable and breathable as they are durable. They also have a nitrile coating, so the synthetic rubber can resist snags, punctures, abrasions, and cuts. Nitrile is suitable for people with latex allergies and provides resistance to petroleum, acids, and aromatic and chlorinated solvents. A wing thumb design mirrors the natural shape of the hand and offers comfortable gripping and free thumb movement, plus extended wear.
Show More Close
 

Technical Specifications

Item # 2UUE6
Mfr. Model # 2UUE6
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.14 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color Black/Gray
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards EN388 4121
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Grease, Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms