Check Availability
  • CONDOR 

    13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, Red/Black

  • Item # 2UUE1
  • Mfr. Model # 2UUE1
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, Red/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® nitrile flat-coated gloves are designed for flexibility as well as grease and oil resistance. These light-duty gloves also provide protection from abrasions, snags, cuts, and punctures. Recommended for general maintenance, general construction, material handling, shipping, receiving, assembly, and warehouse applications. Seamless design features a nylon lining, knit cuff, palm coating, and smooth finish. 13 ga.
Show More Close
 

Technical Specifications

Item # 2UUE1
Mfr. Model # 2UUE1
UNSPSC #46181504
Shipping Weight 0.12 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color Red/Black
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards EN388 4121
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Grease, Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms