Check Availability
  • CONDOR 

    13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, White/Gray

  • Item # 2UUD5
  • Mfr. Model # 2UUD5
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: 2XL, White/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® nitrile flat-coated gloves are designed for flexibility as well as grease and oil resistance. These light-duty gloves also provide protection from abrasions, snags, cuts, and punctures. Recommended for oil/gas operations, general maintenance and mechanics, machine repair, extrication, oil rigging, mining, electrical, HVAC, plumbing, drilling, rigging, and general duties. Seamless design features a nylon lining, knit cuff, palm coating, and smooth finish. 13 ga.
Show More Close
 

Technical Specifications

Item # 2UUD5
Mfr. Model # 2UUD5
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.11 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color White/Gray
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards EN388 4121
Application Oil/Gas Operations, Maintenance and Mechanics, Machine Repair, Extrication, Oil Rigging, Mechanical, Mining, Ramming, Automotive, Electrical, HVAC, Plumbing, Oils And Gas Gloves, Roughnecks, Drilling, Rigging, Impact, Mechanics, General Duties
Resists Grease, Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms