Check Availability
  • CONDOR 

    13 Gauge Smooth Nitrile Coated Gloves, Glove Size: M, Blue/White

  • Item # 20GZ56
  • Mfr. Model # 20GZ56
13 Gauge Smooth Nitrile Coated Gloves, Glove Size: M, Blue/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for users with latex allergies, these gloves feature a durable nitrile palm coating. The synthetic rubber helps to resist snags, punctures, abrasions, and cuts. It also provides resistance to petroleum, acids, and aromatic and chlorinated solvents. Use in wet areas where grip and dexterity are critical, such as automotive and light assembly, construction, maintenance, shipping, and receiving.
Show More Close
 

Technical Specifications

Item # 20GZ56
Mfr. Model # 20GZ56
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.07 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Polyester
Glove Size M
Color Blue/White
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Wing
Standards EN388 3122
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms