Check Availability
  • CONDOR 

    13 Gauge Sandy Nitrile Coated Gloves, Glove Size: L, Blue/Black

  • Item # 29JV98
  • Mfr. Model # 29JV98
13 Gauge Sandy Nitrile Coated Gloves, Glove Size: L, Blue/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® cut-resistant gloves are recommended for oil/gas operations, maintenance and mechanics, machine repair, extrication, oil rigging, mining, automotive, electrical, HVAC, plumbing, drilling, rigging, impact, and general work. Gloves feature a foamed natural rubber latex coating on palm, back and fingertips, comfortable elastic cuff, and polyester lining. 13 ga.
Show More Close
 

Technical Specifications

Item # 29JV98
Mfr. Model # 29JV98
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Sandy
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Oily
Insulated No
Gauge 13
Lining Nylon
Glove Size L
Color Blue/Black
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards EN388 4121
ANSI Cut Grams Greater Than 200
ANSI/ISEA Cut Level 1
Application Oil/Gas Operations, Machine Repair, Extrication, Mining, Automotive, Electrical, HVAC, Plumbing, Roughnecks, Drilling, Rigging, Impact, General Duties
Resists Abrasions, Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms