Check Availability
  • CONDOR 

    13 Gauge Foam Nitrile Coated Gloves, Glove Size: L, White/Gray

  • Item # 5PE90
  • Mfr. Model # 5PE90
13 Gauge Foam Nitrile Coated Gloves, Glove Size: L, White/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® nitrile foam palm-coated textured gloves protect your hands from slipping when working with oily and greasy materials without giving up softness and dexterity. Comfortable knit wrist helps keeps dirt and debris out of your glove. Comfortable nylon lining.
Show More Close
 

Technical Specifications

Item # 5PE90
Mfr. Model # 5PE90
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.12 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size L
Color White/Gray
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards EN388 4121
Application Light Assembly
Resists Grease, Oil
* This product's country of origin is subject to change

Welcome Sign In