Check Availability
  • CONDOR 

    13 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, Red/Black

  • Item # 4NMR5
  • Mfr. Model # 4NMR5
13 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, Red/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves provide protection and extra dexterity for working with oily and greasy materials. For dry and light oily environments.
Show More Close
 

Technical Specifications

Item # 4NMR5
Mfr. Model # 4NMR5
UNSPSC #46181504
Shipping Weight 0.14 lbs
Country of Origin Slovakia *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color Red/Black
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Natural
Standards EN388 3131
ANSI/ISEA Puncture Level 0
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Resists Tear,Abrasion, Cuts, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms