Check Availability
  • CONDOR 

    13 Gauge Foam Nitrile Coated Gloves, Glove Size: L, Brown/Black

  • Item # 4NMP7
  • Mfr. Model # 4NMP7
13 Gauge Foam Nitrile Coated Gloves, Glove Size: L, Brown/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CONDORĀ® nitrile foam-coated gloves provide protection and extra dexterity for working with oily and greasy materials. Palm-coated. 100% bamboo machine-knit fiber liner shell is UV protective, biodegradable, and helps reduce odor and fungus. Breathable lining also wicks moisture away from the skin.
Show More Close
 

Technical Specifications

Item # 4NMP7
Mfr. Model # 4NMP7
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Bamboo
Glove Size L
Color Brown/Black
Cuff Knit Wrist
Thumb Style Wing
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Resists UV, Bacterial
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms