Check Availability
  • CONDOR 

    13 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, White/Gray

  • Item # 2UUE7
  • Mfr. Model # 2UUE7
13 Gauge Foam Nitrile Coated Gloves, Glove Size: 2XL, White/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nitrile foam palm-coated textured gloves protect your hands from slipping when working with oily and greasy materials without giving up softness and dexterity. Nitrile is suitable for people with latex allergies and provides resistance to petroleum, acids, and aromatic and chlorinated solvents. The synthetic rubber even increases the durability of the gloves, helping them to resist snags, punctures, abrasions, and cuts. The comfortable knit wrist helps keeps dirt and debris out of your glove.
Show More Close
 

Technical Specifications

Item # 2UUE7
Mfr. Model # 2UUE7
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.11 lbs
Country of Origin Slovakia *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size 2XL
Color White/Gray
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards EN388 4121
Application Light Assembly
Resists Grease, Oil
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms