Check Availability
  • Coated Gloves
  • CONDOR 

    13 Gauge Foam Natural Rubber Latex Coated Gloves, Glove Size: 2XL, Green/Black

  • Item # 4NMP4
  • Mfr. Model # 4NMP4
13 Gauge Foam Natural Rubber Latex Coated Gloves, Glove Size: 2XL, Green/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These coated gloves feature natural latex palms and seamless green bamboo-knit shells. The natural bamboo shells are antibacterial and biodegradable. They also offer comfort and breathability with UV protection and moisture-wicking properties. The black foam latex palm coating helps to provide dexterity, grip and comfort while helping protect against snags, punctures, and abrasions. Use in wet areas where grip and dexterity are critical, including automotive and light assembly, construction, maintenance, shipping, and receiving.
Show More Close
 

Technical Specifications

Item # 4NMP4
Mfr. Model # 4NMP4
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.19 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Foam
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Bamboo
Glove Size 2XL
Color Green/Black
Cuff Knit Wrist
Glove Length 10-3/4"
Thumb Style Wing
Standards EN388 2121
Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Resists UV, Bacterial
* This product's country of origin is subject to change

Welcome Sign In