Check Availability
  • CONDOR 

    13 Gauge Fish Net Nitrile Coated Gloves, Glove Size: S, Navy Blue/Black

  • Item # 20GZ65
  • Mfr. Model # 20GZ65
13 Gauge Fish Net Nitrile Coated Gloves, Glove Size: S, Navy Blue/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for users with latex allergies, these gloves feature a durable nitrile coating. The synthetic rubber helps to resist snags, punctures, abrasions, and cuts. It also provides resistance to petroleum, acids, and aromatic and chlorinated solvents. The lightweight, nylon lining also provides high tensile strength and dexterity. Use in wet areas where grip and dexterity are critical, such as automotive and light assembly, construction, maintenance, shipping, and receiving.
Show More Close
 

Technical Specifications

Item # 20GZ65
Mfr. Model # 20GZ65
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Fish Net
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 13
Lining Nylon
Glove Size S
Color Navy Blue/Black
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards EN388 2121
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms