Check Availability
  • CONDOR 

    13 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, White/Blue

  • Item # 19L447
  • Mfr. Model # 19L447
13 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: S, White/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These seamless, nylon-lined, palm-coated gloves offer grip and comfort while protecting against tears and abrasions when working with wet and oily items. The natural rubber offers comfort in addition to durability and insulation. The nylon lining also provides high tensile strength and dexterity.

These gloves are appropriate for use in wet areas where grip and dexterity are critical. They are also recommended for work in light assembly, automotive assembly, general maintenance, manufacturing, and small part handling.
Show More Close
 

Technical Specifications

Item # 19L447
Mfr. Model # 19L447
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.01 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 13
Lining Nylon
Glove Size S
Color White/Blue
Cuff Knit Wrist
Glove Length 9"
Thumb Style Wing
Standards EN388 2131
Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms