Check Availability
  • CONDOR 

    13 Gauge Coated Gloves, Red/Black

  • Item # 4NMR3
  • Mfr. Model # 4NMR3
13 Gauge Coated Gloves, Red/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gloves provide protection and extra dexterity for working with oily and greasy materials. For dry and light oily environments.
Show More Close
 

Technical Specifications

Item # 4NMR3
Mfr. Model # 4NMR3
UNSPSC #46181504
Shipping Weight 0.12 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Suggested Use Environment Dry/Light Oil
Gauge 13
Lining Nylon
Color Red/Black
Cuff Knit
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Resists Tear,Abrasion, Cuts, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms