Check Availability
  • CONDOR 

    13 Gauge Coated Gloves, Glove Size: XL, Gray/Blue

  • Item # 19K972
  • Mfr. Model # 19K972
13 Gauge Coated Gloves, Glove Size: XL, Gray/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a raised coating, these abrasion-resistant gloves improve your grip during oily or wet jobs, while helping to maintain mobility and dexterity. They're breathable and comfortable, and can be laundered and worn again.
Show More Close
 

Technical Specifications

Item # 19K972
Mfr. Model # 19K972
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin China *
Item Coated Gloves
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Gauge 13
Lining Nylon/Spandex
Glove Size XL
Color Gray/Blue
Cuff Knit
Thumb Style Wing
Standards ANSI Abrasion Level 4, EN388 Abrasion Level 4, Cut Level 1
ANSI/ISEA Puncture Level 1
Application Wood Handling, Automotive Assembly, Glass Handling, Metal Fabrication, Construction, Industrial, General Work
Resists Abrasions
* This product's country of origin is subject to change

Welcome Sign In