Check Availability
  • CONDOR 

    Chemical Resistant Gloves, Size 11, 12"L, Blue , 1 PR

  • Item # 48UN94
  • Mfr. Model # 48UN94
Chemical Resistant Gloves, Size 11, 12"L, Blue ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UN94
Mfr. Model # 48UN94
UNSPSC #46181504
Shipping Weight 0.15 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Thickness 11.00 mil
Glove Length 12"
Cuff Straight
Lining Flock
Glove Size 11
Color Blue
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM
Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Resists Wide Range of Chemicals Including Aromatic Solvents, Petroleum Solvents and Animal Fats
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms