Check Availability
  • CONDOR 

    11.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 8, 1 PR

  • Item # 48UN91
  • Mfr. Model # 48UN91
11.00 mil Nitrile Chemical Resistant Gloves, Blue, Size 8, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UN91
Mfr. Model # 48UN91
UNSPSC #46181504
Shipping Weight 0.1 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12" or less
Glove Thickness 11.00 mil
Glove Length 12"
Cuff Straight
Lining Flock
Glove Size 8
Color Blue
Supported / Unsupported Unsupported
Standards Complies with FDA 21 CFR 177.2600 for Food Contact, CE - EN 374, EN 388, ANSI, ASTM
Application Food Processing; Cleaning and Janitorial; Chemical processing - Oil refining and petrochemicals; Automotive assembly; Light duty maintenance; Paintshop applications
Resists Wide Range of Chemicals Including Aromatic Solvents, Petroleum Solvents and Animal Fats
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms