Check Availability
  • CONDOR 

    Chemical Resistant Gloves, Size 8, 13"L, Green , 1 PR

  • Item # 2YEH8
  • Mfr. Model # 2YEH8
Chemical Resistant Gloves, Size 8, 13"L, Green ,  1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These chemical-resistant nitrile gloves are molded with a contoured design for greater comfort. They are also designed to be taken on and off easily. The nitrile material allows for excellent dexterity and tactile sensitivity. The gloves are suitable for users with latex allergies. They also resist solvents, animal fats, and other chemicals. Recommended for use in food processing, manufacturing, and chemical plants
Show More Close
 

Technical Specifications

Item # 2YEH8
Mfr. Model # 2YEH8
UNSPSC #46181504
Catalog Page 1675
Shipping Weight 0.13 lbs
Country of Origin India *
Item Chemical Resistant Gloves
Chemical Resistant Glove Material Nitrile
Glove Length Range 12-18"
Glove Texture Location Palm and Fingers
Glove Thickness 11.00 mil
Glove Length 13"
Cuff Straight
Lining Unlined
Glove Size 8
Color Green
Supported / Unsupported Unsupported
Standards USDA, FDA, 21 CFR
Application In Food Processing, Manufacturing and Chemical Plants
Resists Solvents, Animal Fats and Other Chemicals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms