Check Availability
  • CONDOR 

    10 Gauge Smooth Nitrile Coated Gloves, Glove Size: L, Natural/Blue

  • Item # 19L532
  • Mfr. Model # 19L532
10 Gauge Smooth Nitrile Coated Gloves, Glove Size: L, Natural/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These light-duty gloves are designed for flexibility as well as grease and oil resistance. They also provide protection from abrasions, snags, cuts, and punctures.
Show More Close
 

Technical Specifications

Item # 19L532
Mfr. Model # 19L532
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.05 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 10
Lining Polyester/Cotton
Glove Size L
Color Natural/Blue
Cuff Knit Wrist
Glove Length 10-1/2"
Thumb Style Wing
Standards EN388 3143
Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
Resists Abrasions, Snags, Punctures, Cuts
* This product's country of origin is subject to change

Welcome Sign In