Check Availability
  • CONDOR 

    10 Gauge Smooth Nitrile Coated Gloves, Glove Size: XL, Black/Black

  • Item # 19L529
  • Mfr. Model # 19L529
10 Gauge Smooth Nitrile Coated Gloves, Glove Size: XL, Black/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® nitrile flat-coated gloves are designed for flexibility as well as grease and oil resistance. These light-duty gloves also provide protection from abrasions, snags, cuts, and punctures. Features a polyester lining, knit cuff, palm coating, and smooth finish. 10 ga.
Show More Close
 

Technical Specifications

Item # 19L529
Mfr. Model # 19L529
UNSPSC #46181504
Catalog Page 1691
Shipping Weight 0.25 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Smooth
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 10
Lining Polyester
Glove Size XL
Color Black/Black
Cuff Knit Wrist
Glove Length 11"
Thumb Style Wing
Standards EN388 3143
Application Painting, Automotive, Parts Handling And Assembly, Oil Refineries, Glass Handling, Construction
Resists Abrasions, Snags, Punctures, Cuts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms