Check Availability
  • CONDOR 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Blue/Gray

  • Item # 48UR54
  • Mfr. Model # 48UR54
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: L, Blue/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® gloves have a naturally elastic coating that offers dexterity and a secure grip while protecting against snags, punctures, abrasion, cuts, and slashes. Stretchable knit wrist stays in place comfortably.
These work gloves are designed to be comfortable and breathable, for all-day use at tasks where grip and dexterity are critical, such as construction, maintenance, automotive and light assembly, and shipping and receiving.
Show More Close
 

Technical Specifications

Item # 48UR54
Mfr. Model # 48UR54
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.228 lbs
Country of Origin Sri Lanka *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level Not Tested
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Polyester
Glove Size L
Color Blue/Gray
Cuff Knit Wrist
Glove Length 8-3/4"
Thumb Style Natural
Standards EN388 3142
ANSI Cut Grams 377
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 0
Application Construction Work, Industrial Assembling
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms