Check Availability
  • CONDOR 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: M, Black

  • Item # 48UP47
  • Mfr. Model # 48UP47
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: M, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fully coated CondorĀ® gloves have a naturally elastic coating that offers dexterity and a secure grip while protecting against snags, punctures, abrasion, cuts, and slashes. The smooth finish offers excellent hand and fingertip sensitivity, and the stretchable knit wrist stays in place comfortably.
These work gloves are designed to be comfortable and breathable, for all-day use at tasks where grip and dexterity are critical, such as construction, maintenance, automotive and light assembly, and shipping and receiving.
Show More Close
 

Technical Specifications

Item # 48UP47
Mfr. Model # 48UP47
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.205 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Insulated Yes
Gauge 10
Lining Acrylic
Glove Size M
Color Black
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Coated
Standards ANSI/ISEA 105 2005, CE, EN388
ANSI Cut Grams Greater Than 200
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 0
Application General Purpose
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms