Check Availability
  • CONDOR 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: 2XL, Gray/Gray

  • Item # 48UN84
  • Mfr. Model # 48UN84
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: 2XL, Gray/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These CondorĀ® gloves are designed to be comfortable and breathable, with a naturally elastic coating that offers dexterity and a secure grip while protecting against snags, punctures, abrasion, cuts, and slashes. They are recommended for use in wet areas where grip and dexterity are critical, such as automotive and light assembly, construction, maintenance, and shipping and receiving.
Show More Close
 

Technical Specifications

Item # 48UN84
Mfr. Model # 48UN84
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.4 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 4
Suggested Use Environment Dry/Light Oil
Insulated No
Gauge 10
Lining Polyester
Glove Size 2XL
Color Gray/Gray
Cuff Knit Wrist
Glove Length 10-1/2"
Thumb Style Wing
Standards EN388 2243
Application General Maintenance, General Construction, Material Handling, Shipping, Receiving, Assembly, Warehousing
Resists Grease, Oil
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms