Check Availability
  • CONDOR 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: M, Blue/Natural

  • Item # 3HB74
  • Mfr. Model # 3HB74
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: M, Blue/Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These knit gloves are designed to be comfortable and breathable, with a natural rubber palm coating that offers dexterity and grip while protecting against snags, punctures, abrasions, cuts, and slashes. They are recommended for use in wet areas where grip and dexterity are critical, such as automotive and light assembly, construction, maintenance, and shipping and receiving.
Show More Close
 

Technical Specifications

Item # 3HB74
Mfr. Model # 3HB74
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.2 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Gauge 10
Lining Polyester/Cotton
Glove Size M
Color Blue/Natural
Cuff Knit Wrist
Glove Length 9-1/2"
Thumb Style Wing
Standards EN388 2243
Application General Maintenance, Assembly Applications, Warehouse
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Welcome Sign In