Check Availability
  • CONDOR 

    10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: M, High Vis Yellow/Black

  • Item # 19L442
  • Mfr. Model # 19L442
10 Gauge Crinkled Natural Rubber Latex Coated Gloves, Glove Size: M, High Vis Yellow/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These seamless, high-visibility, palm-coated gloves offer grip and comfort while also protecting against snags, punctures, and abrasions. The natural rubber offers comfort in addition to durability and insulation. The thermal acrylic liner offers warmth when working in the cold, and the highly visible color helps you stand out for added safety on a busy jobsite.

These gloves are appropriate for use in wet areas where grip and dexterity are critical. They're also recommended for work in general maintenance, automotive assembly, light assembly, manufacturing, and small part handling.
Show More Close
 

Technical Specifications

Item # 19L442
Mfr. Model # 19L442
UNSPSC #46181504
Catalog Page 1690
Shipping Weight 0.2 lbs
Country of Origin China *
Item Coated Gloves
Glove Coating Material Natural Rubber Latex
Glove Coating Finish Crinkled
Glove Coating Coverage Palm and Fingers
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated Yes
Gauge 10
Lining Thermal Acrylic
Glove Size M
Color High Vis Yellow/Black
Cuff Knit Wrist
Glove Length 10"
Thumb Style Wing
Standards EN388 Abrasion Level 2
ANSI Cut Grams Greater Than 200
ANSI/ISEA Cut Level 1
ANSI/ISEA Puncture Level 1
Application Automotive Assembly, General Maintenance Work, Light Assembly,Manufacturing, Small Part Handling
Resists Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms