Check Availability
  • CONDOR 

    10 Gauge Coated Gloves, Black/Black

  • Item # 2UUC1
  • Mfr. Model # 2UUC1
10 Gauge Coated Gloves, Black/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

CondorĀ® knit gloves are designed to be comfortable and breathable, with a natural rubber palm coating that offers dexterity and grip while protecting against snags, punctures, and abrasions. Recommended for use in wet areas where grip and dexterity are critical, such as automotive and light assembly, construction, maintenance, and shipping and receiving.
Show More Close
 

Technical Specifications

Item # 2UUC1
Mfr. Model # 2UUC1
UNSPSC #46181504
Shipping Weight 0.5 lbs
Country of Origin China *
Item Coated Gloves
ANSI/ISEA Abrasion Level 2
Suggested Use Environment Dry
Gauge 10
Lining Polyester/Cotton
Color Black/Black
Cuff Knit
Thumb Style Wing
Application General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists Abrasions, Cuts, Tear, Punctures
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms