This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CONCROBIUM 

    Mold Remover, 20.6 oz. Bottle, Unscented Powder, 1 EA

  • Item # 44ZA23
  • Mfr. Model # 029-189
Mold Remover, 20.6 oz. Bottle, Unscented Powder, 1 EA

This item can only be shipped via ground shipping.

Technical Specifications

Item # 44ZA23
Mfr. Model # 029-189
UNSPSC #47131827
Shipping Weight 2.8 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Mold Killers and Mildew Removers
Item - Mildew and Mold Remover Mold Remover
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 20.6 oz.
Cleaner Container Type Bottle
Cleaner Form Powder
Primary Chemical Hydrogen Peroxide
Fragrance Unscented
Coverage 400 sq. ft.
Color White
Recommended Dilution Ready to Use
Application Method Pump Sprayer
Effective Temp. 50 Degrees F
Flash Point 187 Degrees F
Chemical Series No Series
Case Quantity 4
Contains Paracetic Acid at 2%
Item Mold Stain Remover
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms