Check Availability
  • CONCRETE SAVER 

    Yellow/Black, Fiberglass Stair Tread Cover, Installation Method: Adhesive or Fasteners, Square Edge

  • Item # 45DN72
  • Mfr. Model # 292462
Yellow/Black, Fiberglass Stair Tread Cover, Installation Method: Adhesive or Fasteners, Square Edge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45DN72
Mfr. Model # 292462
UNSPSC #30161908
Shipping Weight 21.0 lbs
Country of Origin China *
Item Stair Tread Cover
Color Yellow/Black
Material Fiberglass
Edge Type Square
Installation Method Adhesive or Fasteners
Depth 10"
Width 48"
Thickness 1/8"
Lip Height 1-1/4"
Tread Pattern Medium Grit Coating
* This product's country of origin is subject to change

Compliance and Restrictions