Check Availability
20 HP Required 3600 Input RPM Hydraulic Gear Pump
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZPL7
Mfr. Model # 1080086
UNSPSC #40151533
Catalog Page 2475
Shipping Weight 19.35 lbs
Country of Origin USA *
Item Hydraulic Gear Pump
Type Two Stage
Input RPM 3600
GPM @ 1000 PSI 6.7
GPM @ 2000 PSI 6.3
GPM @ 250 PSI 28
Nominal Flow (GPM) 28
HP Required 20
Ports (Inlet) 1" NPTF
Ports (Outlet) 3/4" NPTF
Shaft Dia. (In.) 5/8"
Shaft Length (In.) 1-1/2
Transmission 2 Stage
Displacement @ High Pressure (cubic inches/rev.) 0.465
Displacement @ Low Pressure (cubic inches/rev.) 1.395
Drive Shaft (In.) 5/8
Max. PSI 1st Stage 750
Max. PSI 2nd Stage 3000
Unloading Valve Preset Pressure (psi) 650
Mounting Flange SAE A
Rotation Clockwise
Drive Direct
Application For Presses, Log Splitters, Clamping Units and Compactors
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In