Check Availability
Plastic, Steel,  Receiver Latch Kit,  Keypad,  Finish Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Additional Receiver Latch Kit is needed to lock each additional drawer or door operated by same pad. Kit is an accessory to the Stealthlock® Cabinet Locking System.
Show More Close
 

Technical Specifications

Item # 23Y734
Mfr. Model # RL-110-G
UNSPSC #46171511
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Receiver Latch Kit
For Use With GTP-100, GTP-150
Access Method Keypad
Handle Type None
Lock Material Plastic, Steel
Finish Black
Series RL
Hand Nonhanded
Outside Height 2.67"
Outside Depth 0.44"
Outside Width 6.79"
Number of Keys on Keypad 12
Power Source (4) AAA Batteries (Not Included)
Battery Life 6000 Cycles
Event Audit Trail None
Max. User Codes 2
Max. Proximity Range 15 ft.
Includes SP-600, RL-100, TL-600
Voltage 9V
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In