Check Availability
  • COMPX TIMBERLINE 

    102T 1/2" Lock Cylinder with Satin Nickel Finish, Keyed Alike

  • Item # 5ELH0
  • Mfr. Model # C700LP-102T-15
102T 1/2" Lock Cylinder with Satin Nickel Finish, Keyed Alike
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Removable plug lock system has complete keying versatility for furniture and cabinet applications. Small-diameter lock face is unobtrusive. Designed for mounting in 3/4" wood panels with or without veneer or laminate face. Designed to fit into all Timberline cylinder bodies; master keyed and coded on the lock face and keys.
Show More Close
 

Technical Specifications

Item # 5ELH0
Mfr. Model # C700LP-102T-15
UNSPSC #46171513
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Lock Cylinder
Key Type Alike
Cylinder Diameter (in.) 1/2
Finish Satin Nickel
Key Number 102T
Number of Keys 2
* This product's country of origin is subject to change

Compliance and Restrictions