Check Availability
Metal,  Electronic Keyless Lock ,  Keypad,  Finish Brushed Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KF47
Mfr. Model # REG-M-R-3
UNSPSC #46171503
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Electronic Keyless Lock
For Use With Lockers and Cabinets
Access Method Keypad
Usage Shared or Assigned
Handle Type Integral
Door Thickness 0.88"
Lock Material Metal
Finish Brushed Nickel
Hand Right Hand
Outside Height 1.50"
Latch Length 1.50"
Keypad Material Membrane
Number of Keys on Keypad 12
Features Horizontal Orientation, Manual Locking
Power Source (2) AAA Batteries
Battery Life 75,000 Cycles
Max. User Codes 19
ADA Compliant No
Includes Mounting Hardware, (2) Cams, FlexaCam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In