Check Availability
  • COMPX NATIONAL 

    Satin Chrome C800-Series Deadbolt Latch Drawer Lock

  • Item # 4TXY6
  • Mfr. Model # C8133-KD-26D
Satin Chrome C800-Series Deadbolt Latch Drawer Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TXY6
Mfr. Model # C8133-KD-26D
UNSPSC #46171503
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Deadbolt Latch Drawer Lock
Mortise/Cylindrical Mortise
Location Type Residential
Lockset Grade 1
Series C800
Lockset Finish Satin Chrome
Keyway Type None
Key Type Different
Standards FDA Approved
ADA Compliant Yes
Lockset Fire Rating Not Rated
Backset 2-3/4"
Ligature Resistant No
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions