Check Availability
  • COMPX NATIONAL 

    Keyed Different Cabinet Dead Bolt, For Door Thickness (In.): 15/16, Brass

  • Item # 4TYF7
  • Mfr. Model # C8704-KD-3
Keyed Different Cabinet Dead Bolt, For Door Thickness (In.): 15/16, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Surface-mounted tumbler dead bolt locks. Key is removable in both locked and unlocked positions. Will key together with all other disc tumbler locks using 4TYH5 master key.
Show More Close
 

Technical Specifications

Item # 4TYF7
Mfr. Model # C8704-KD-3
UNSPSC #46171513
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Keyed Different Cabinet Dead Bolt
Lock Style Cabinet
Lock Type Dead Bolt
Opens With Key
Key Type Different
For Door Thickness (In.) 15/16
Mounting Hole Dia. (In.) 7/8
Max. Latching Distance (In.) 1/8
Finish Brass
Drawer and Cabinet Lock Mounting Style Rim
Number of Keys 2
Mounting Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms