Check Availability
  • COMPX NATIONAL 

    Keyed Different Cabinet Dead Bolt, For Door Thickness (In.): 15/16, Bright Nickel

  • Item # 4TYF2
  • Mfr. Model # C8704-KD-14A
Keyed Different Cabinet Dead Bolt, For Door Thickness (In.): 15/16, Bright Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Surface-mounted tumbler dead bolt locks. Key is removable in both locked and unlocked positions.
Show More Close
 

Technical Specifications

Item # 4TYF2
Mfr. Model # C8704-KD-14A
UNSPSC #46171513
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Keyed Different Cabinet Dead Bolt
Lock Style Cabinet
Lock Type Dead Bolt
Opens With Key
Key Type Different
For Door Thickness (In.) 15/16
Mounting Hole Dia. (In.) 7/8
Max. Latching Distance (In.) 1/8
Finish Bright Nickel
Drawer and Cabinet Lock Mounting Style Rim
Number of Keys 2
Mounting Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms