Check Availability
  • COMPX NATIONAL 

    Keyed Different Cabinet Dead Bolt, For Door Thickness (In.): 7/8, Dull Chrome

  • Item # 4TXZ1
  • Mfr. Model # C8173-KD-26D
Keyed Different Cabinet Dead Bolt, For Door Thickness (In.): 7/8, Dull Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Surface-mounted tumbler dead bolt locks. Key is removable in both locked and unlocked positions. Will key together with all other disc tumbler locks using 4TYH5 master key. Allow user to remove the cylinder from the lock while the lock body remains in place. No mounting screws need to be removed.
Show More Close
 

Technical Specifications

Item # 4TXZ1
Mfr. Model # C8173-KD-26D
UNSPSC #46171513
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Keyed Different Cabinet Dead Bolt
Lock Style Cabinet
Lock Type Dead Bolt
Opens With Key
Key Type Different
For Door Thickness (In.) 7/8
Mounting Hole Dia. (In.) 57/64
Max. Latching Distance (In.) 1/4
Finish Dull Chrome
Drawer and Cabinet Lock Mounting Style Rim
Number of Keys 2
Mounting Hardware Included
Standards ANSI/BHMA Grade 2
Includes Strike
* This product's country of origin is subject to change

Compliance and Restrictions