Check Availability
  • COMPX NATIONAL 

    Alike-Keyed Standard Keyed Cam Lock Key # C413A, For Door Thickness (In.): 1/8, Bright Brass

  • Item # 5EKR6
  • Mfr. Model # C8051-C413A-3
Alike-Keyed Standard Keyed Cam Lock Key # C413A, For Door Thickness (In.): 1/8, Bright Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use cam lock on drawers, and right- or left-hand doors with lipped/overlay or flushed construction.
Show More Close
 

Technical Specifications

Item # 5EKR6
Mfr. Model # C8051-C413A-3
UNSPSC #46171513
Catalog Page 1961
Shipping Weight 0.18 lbs
Country of Origin USA *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number C413A
For Door Thickness (In.) 1/8
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 7/16, 25/32
Finish Bright Brass
Weather Resistant No
Number of Keys 2
Cam Width (In.) 5/8
Cam Length (In.) 1-1/8, 1-1/2
Offset (In.) 0, 11/32
Head Dia. (In.) 7/8
Includes Two Cams, Hardware
Unlock Turn Direction Left/Right
Unlocking Radius (Deg.) 90
Number of Pins 5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms