Check Availability
  • COMPX FORT 

    Alike-Keyed Standard Keyed Cam Lock Key # 27379, For Door Thickness (In.): 15/64, Bright Nickel

  • Item # 4UAC2
  • Mfr. Model # MFW1058-79
Alike-Keyed Standard Keyed Cam Lock Key # 27379, For Door Thickness (In.): 15/64, Bright Nickel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UAC2
Mfr. Model # MFW1058-79
UNSPSC #46171513
Shipping Weight 0.2 lbs
Country of Origin USA *
Cam Lock Type Standard Keyed Cam Lock
Opens With Key
Key Type Alike
Key Number 27379
For Door Thickness (In.) 15/64
Mounting Hole Dia. (In.) 3/4
Max. Latching Distance (In.) 15/16
Finish Bright Nickel
Weather Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In