Check Availability
  • COMPX ELOCK 

    Stainless Steel Electronic Keyless Lock with HID Proximity and Keypad Access and Powder Coated Fini

  • Item # 468H58
  • Mfr. Model # WS-PRKP-FRG-R
Stainless Steel Electronic Keyless Lock with HID  Proximity and Keypad Access and Powder Coated Fini
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 468H58
Mfr. Model # WS-PRKP-FRG-R
UNSPSC #0
Shipping Weight 3.34 lbs
Country of Origin USA *
Item Electronic Keyless Lock
For Use With Freezers, Refrigerators
Access Method HID(TM) Proximity and Keypad
Usage Security
Handle Type None
Door Thickness 0.01" to 0.85"
Lock Material Stainless Steel
Finish Powder Coated
Series 300
Hand Non-Handed
Outside Height 8-1/2"
Outside Depth 2-5/8"
Outside Width 6"
Latch Length 2.51"
Keypad Material Membrane
Number of Keys on Keypad 12
Timed Entry Allowance Programmable
Features Right Hand Mount/Latch Located On Left Side, Proximity Reader 125 kHz
Power Source (6) AA Batteries
Battery Life 1 yr.
Event Audit Trail 15000
Max. User Codes 3000
Max. Proximity Range 1"
ADA Compliant No
Holding Force 250 lb.
Voltage 9VDC
Color Light Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms