Check Availability
  • COMPX CHICAGO 

    Rectangular File Cabinet Lock with Chrome Finish, Keyed Different

  • Item # 5AHE9
  • Mfr. Model # C5002LP-KD
Rectangular File Cabinet Lock with Chrome Finish, Keyed Different
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 4-pin tumbler lock is an original equipment replacement. File cabinet lock has a chrome finish.
Show More Close
 

Technical Specifications

Item # 5AHE9
Mfr. Model # C5002LP-KD
UNSPSC #46171513
Shipping Weight 0.15 lbs
Country of Origin USA *
Item File Cabinet Lock
Lock Style File Cabinet
Mounting Hole Size .515 x .797"
Key Type Different
Number of Keys 2
Latch Bolt Shape Rectangular
Mounting Hardware Included
Mounting Style Through Hole
Finish Chrome
Lock Type Pin Tumbler
Number of Pins 4
Length 2"
Width 33/64"
Height 51/64"
* This product's country of origin is subject to change

Compliance and Restrictions