Check Availability
  • COMPLYRIGHT 

    Poster, Spanish, 18" x 24", 1 EA

  • Item # 30ZE06
  • Mfr. Model # WR0223
Poster, Spanish, 18" x 24", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30ZE06
Mfr. Model # WR0223
UNSPSC #60121008
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Poster
Legend Patogenos Sanguineos
Legend Style Symbol and Text
Language Spanish
Material Laminated Paper
Height 18"
Width 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms