Check Availability
  • COMPLYRIGHT 

    Poster, English, 18" x 24", 1 EA

  • Item # 30ZE05
  • Mfr. Model # WR0233
Poster, English, 18" x 24", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30ZE05
Mfr. Model # WR0233
UNSPSC #60121008
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Poster
Legend Bloodborne Pathogens
Legend Style Symbol and Text
Language English
Material Laminated Paper
Height 18"
Width 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms