This item has been discontinued.  For alternate products call 1-800-217-6872.

  • COMPLYRIGHT 

    Poster, Spanish, 18" x 24", 1 EA

  • Item # 30ZE04
  • Mfr. Model # WR1131
Poster, Spanish, 18" x 24", 1 EA

Technical Specifications

Item # 30ZE04
Mfr. Model # WR1131
UNSPSC #60121008
Shipping Weight 0.065 lbs
Country of Origin USA *
Item Poster
Legend Extinguidores de Incendio-Como Manejar una Emergencia de Incendio
Legend Style Symbol and Text
Language Spanish
Material Laminated Paper
Height 18"
Width 24"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms